Shop All Abrasive Rolls
Pferd
1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 100 Grit
Mfr # 47168
Zoro # G2662937
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 100
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47168
- Zoro # G2662937
- UPC # 097758471688
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Item | Heavy Duty Shop Roll |
Description
Shop Roll,Resin,Heavy Duty,100 Grit,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (64316)
- AMERICAN HAWK INDUSTRIAL Foot pedal actuated Sandblast Gun 45 CFM (10101)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136178)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG ALU - Type 27 (63137)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47152)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 320 Grit (47111)
- PFERD 5/8" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41634)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Very Fine Grade (43241)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41589)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 400 Grit (47162)
- JET 60-2120 22-44, 120 Grit (60-2120-JET)
- Pferd Abrasive Rolls