Shop All Flap Wheels
Pferd
1-1/2" POLINOX® Cross Buffs, 8-32 Thd. - 3 Layers, Aluminum Oxide - Fine Grade
Mfr # 44209
Zoro # G2661333
product price: $9.39
/ea
Sold in multiples of 20 for $187.80
$187.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 280
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 44209
- Zoro # G2661333
- UPC # 097758442091
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Arbor Hole Size | 8"-32 |
Details
Item | Cross Buff |
Grit | 280 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 12,600 rpm |
Mounting Type | Threaded Arbor Hole |
Series | Polinox |
Description
Polinox,Cross Buff,Al/Oxd,Very Fine,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER HOUSE Flap Wheel Sanding Disc - 80 Grit (PO1599994)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 2D, TS, (11-50253FM)
- CGW ABRASIVES Fiber Disc, 4.5 x 7/8, 60G, C/Z (48105)
- MARCO Rubber Button Bumper for Blastmaster® 150 Remote Control Switch (1015011)
- PFERD Reducer Flanges for 4"-6" Flap Wheels (Pair) - 5/8" Arbor Hole (45721)
- PFERD 6" X 2" POLINOX® Unmounted Flap Wheel - 1" AH - PNG Type - 280 Grit (43032)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 80 Grit (45092)
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNZ Type - 180 Grit (43049)
- PFERD 4" x 2" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNL Type -A/O 100 Grit (43188)
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46226)
- PFERD 3" x 2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45214)
- Pferd Flap Wheels