Shop All Wire Wheel Brushes
Pferd
1-1/2" Miniature Mtd. Wheel Brush - .005 SS Wire, 1/8" Stem
Mfr # 83213
Zoro # G3816080
Sold in multiples of 36 for $286.20
$286.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 25,000
- Arbor Hole Size 1/8" Shank
- Material Stainless Steel
- Wire Dia. 0.005"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 83213
- Zoro # G3816080
- UPC # 697940832138
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/8" Shank |
Wire Dia. | 0.005" |
Brush Dia. | 1-1/2" |
Details
Mounting Type | Shank |
Max. RPM | 25,000 |
Material | Stainless Steel |
Item | Mini Mtd Wheel,.005SSWire,1/8 Stm,1-1/2" |
Description
Mini Mtd Wheel,.005SSWire,1/8 Stm,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 240 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD559P)
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Arbor Hole (RB-ZB)
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide3S5in320X50PK (36568)
- VSM Abrasive Belt, 60 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Silicon Carbide, Black (41682)
- PFERD 6" Std Twist Knot Wheel - Long Flag - .014 CS Wire, 5/8-1/2" A.H. (81881)
- PFERD 2" Crimped Shank Mtd Wheel Brush - .008 SS Wire, 1/4" Shank WF/HD (82951)
- PFERD 6" Crimped Wire Wheel - Narrow Face - .008 CS Wire, 5/8-1/2" A.H. (80039)
- PFERD 4" Crimped Mini Bevel Brush - .014 SS Wire, 5/8-11 Thread (82370)
- PFERD 6" Crimped Wire Wheel - Narrow Face - .008 Brass Wire, 5/8-1/2 A.H. (80666)
- PFERD 6" Crimped Wire Wheel - Medium Face - .010 SS Wire, 2" A.H. (81159)
- MAKITA X-LOCK 4 1/2" Carbon Steel Stringer Bead (D-72659)
- Pferd Wire Wheel Brushes