Shop All Spiral Tube Brushes
Pferd
1-1/2" M-BRAD® Power Tube Brush - .022 SiC - 320 Grit
Mfr # 84057
Zoro # G2685341
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 1-1/2"
- Brush Length 2-1/2"
- Overall Length 5/1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 84057
- Zoro # G2685341
- UPC # 697940840577
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1-1/2" |
Brush Length | 2-1/2" |
Overall Length | 5/1/2" |
Wire Dia. | 0.022" |
Shank Size | 0.250" |
Trim Length | 5/8" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Nylon |
Max. RPM | 1000 |
Item | Double Spiral Tube Brush |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Description
Double Spiral Tube Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Large Polishing Paste Bar, Brown - Pre-polish for Non-Ferrous Metals (48762)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728933)
- MERIT Dsc Holder (08834164146)
- VSM Abrasive Belt, 80 Grit, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 80 Grit, Medium, Ceramic, XK870X (286181)
- PFERD 1/2" Power Tube Brush - .010 CS Wire, 5/32" Stem, DS/DS (83425)
- PFERD Microabrasive Silicate Tube Brush - .125 Dia., 4" OAL (84076)
- PFERD Radiator Tube Brush - 30" OAL, Black Horsehair Fill (89437)
- PFERD 1-1/8" Power Tube Brush - .005 CS Wire, 1/4" Stem, SS/SS (83373)
- PFERD 5/8" Power Tube Brush - .010 CS Wire, 5/32" Stem, DS/DS (83428)
- PFERD 1-1/4" Dia. Hand Tube Brush - Nylon Fill, 4" Brush Part (89583)
- TOUGH GUY Condenser, Dia 5/8", 12 24 (F) Thread, L 6 (3HGT9)
- Pferd Spiral Tube Brushes