Shop All Paint Brushes
Pferd
1-1/2" Flat Stencil Paint Brush, Black China Bristle
Mfr # 89862
Zoro # G3794977
product price: $21.45
/ea
Sold in multiples of 12 for $257.40
$257.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Stencil
- Basic Bristle Material Natural
- Bristle Material Black China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 89862
- Zoro # G3794977
- UPC # 697986898624
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Flat Stencil |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Description
China Bristle,Stencil Brush,1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALI-TECH MFG RollerLite 12in Frame For 4in Mini Roller, 24/Case - (4RL-12)
- 3M PPS Kit, Large, 1 kit per case (16024)
- WHIZZ ROLLER CVR SPNG 4"" 10PK (24002)
- BACK TO NATURE Paint Overspray Remover, 32 oz., PK6 (66432)
- PFERD 1" Flat Stencil Paint Brush, Black China Bristle (89860)
- PFERD 1-1/4" Flat Stencil Paint Brush, Black China Bristle (89861)
- PFERD #6 Round Sash Paint Brush (89665)
- PFERD #4 Oval Sash Paint Brush (89675)
- PFERD 2-1/2" Chip Paint Brush (89699)
- PFERD 3" Wall Paint Brush, Natural Bristle Bristle, Wood Handle (89725)
- WOOSTER 1" Flat Sash Paint Brush, Black China Bristle, Wood Handle (0Z12020010)
- Pferd Paint Brushes