Shop All Back Up Pads
Pferd
1-1/2" COMBIDISC Holder - Type CDR - Soft
Mfr # 42456
Zoro # G806377396
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 1-1/2 in
- Max. RPM 20000
- Shank Size 1/4 in
- Disc Type Type CDR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 42456
- Zoro # G806377396
- UPC # 97758424561
- Country of Origin Germany
- Category Back Up Pads
Dimensions
Disc Diameter | 1-1/2 in |
Shank Size | 1/4 in |
Details
Max. RPM | 20000 |
Disc Type | Type CDR |
Description
Matching backing pads for COMBIDISC quick-change discs. Available in three different hardness grades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10" x 7/64" x 5/8" general purpose cutting wheel (DW8005)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/2x3/8in, 60G (61463624402)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (77696088701)
- DEWALT 4" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel (DW4925)
- PFERD COMBICLICK® Backing Pad Medium - For 7" Dia., 5/8-11 Thread (69474)
- PFERD 7" Ribbed Fiber Disc Backing Pad - 5/8-11 Nut - Flexible Density (69704)
- PFERD 5/8-11 Thread Retaining Nut - 7" CC-GRIND®-SOLID (69117)
- PFERD 4-1/2" High Performance Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69481)
- PFERD 2" COMBIDISC Holder - Type CD - Soft (42111)
- PFERD 69478 4-1/2in, 5in CC-GRIND Backing Pad 5/8-11 Thread for STAINLESS (69478-PFERD)
- DYNABRADE Non-Vacuum, Disc Pad, Vinyl Face, 6" (56187)
- Pferd Back Up Pads