Shop All Back Up Pads
Pferd
1-1/2" COMBIDISC Holder - Type CDR - Medium
Mfr # 42457
Zoro # G706377434
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1-1/2 in
- Max. RPM 25000
- Shank Size 1/4 in
- Disc Type Type CDR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 42457
- Zoro # G706377434
- UPC # 97758424578
- Country of Origin Germany
- Category Back Up Pads
Dimensions
Disc Diameter | 1-1/2 in |
Shank Size | 1/4 in |
Details
Max. RPM | 25000 |
Disc Type | Type CDR |
Description
Matching backing pads for COMBIDISC quick-change discs. Available in three different hardness grades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Discs, 4" dia., Abrasive Grit 60 (7100100984)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 80, TR (66254482331)
- PFERD Microabrasive Silicate Tube Brush - .030 Dia., 4" OAL (84071)
- WEILER 1-1/4" Nylox Power Tube Brush, .022/320SC Fill, 2-1/2" Brush Length (21306)
- PFERD COMBICLICK Backing Pad Hard - For 5" Dia., 5/8-11 Thread (69473)
- PFERD 5/8-11 Thread Retaining Nut - 4-1/2 - 5" CC-GRIND®-SOLID (69116)
- PFERD COMBICLICK Backing Pad Medium - For 5" Dia. - 5/8-11 Thread (69472)
- PFERD 3" COMBIDISC Holder - Type CDR - Hard (42464)
- PFERD 3" COMBIDISC Holder - Type CD - Hard (42116)
- PFERD 2" COMBIDISC Holder - Type CD - Hard (42113)
- SUPERIOR PADS AND ABRASIVES 1/4 Sheet Sander Pad / Backing Plate 8 Hole Stick on Square Sanding Pad (SPD18)
- Pferd Back Up Pads