Shop All Back Up Pads
Pferd
1-1/2" COMBIDISC Holder - Type CD - Hard
Mfr # 42110
Zoro # G506377597
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1-1/2 in
- Max. RPM 30000
- Disc Type Type CD
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 42110
- Zoro # G506377597
- UPC # 97758421102
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 1-1/2 in |
Shank Size | 1/4 in |
Details
Max. RPM | 30000 |
Disc Type | Type CD |
Description
Matching backing pads for COMBIDISC quick-change discs. Available in three different hardness grades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cup Brush, Knotted Wire, 3" dia. (WBX329)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7100003943)
- BRUSH RESEARCH MANUFACTURING 81AY6M600AO Abrasive Nylon Brush. For .236" Bore Dia., 600AO, 1" Brush Part, 3" OAL (81AY6M600AO)
- UNITED ABRASIVES/SAIT SAIT 72933 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 5/8"-11, 80 Grit, 10-Pack (72933)
- PFERD 5/8-11 Replacement Threaded Nut for - 4-1/2" - 7" HP and Temp.-Resistant Fiber Disc Backing Pad (42071)
- PFERD 3" COMBIDISC Holder - Type CD - Hard (42116)
- PFERD 4-1/2" Threaded Hook & Loop Holder - 5/8-11 Thread with Centering Pin (43407)
- PFERD 5/8-11 Thread Retaining Nut - 4-1/2 - 5" CC-GRIND®-SOLID (69116)
- PFERD 69478 4-1/2in, 5in CC-GRIND Backing Pad 5/8-11 Thread for STAINLESS (69478-PFERD)
- PFERD 5" Ribbed Fiber Disc Backing Pad - 5/8-11 Nut - Regular Density (69525)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 5 in., 120G, AlO (66261055022)
- Pferd Back Up Pads