Shop All Paint Brushes
Pferd
1-1/2" Chip Paint Brush
Mfr # 89697
Zoro # G3795029
product price: $0.56
/ea
Sold in multiples of 36 for $20.16
$20.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 89697
- Zoro # G3795029
- UPC # 697986896972
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Chip |
Description
Chip Brush,White Bristle,1-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Orange Peel, Orange Peel, 20 oz (4092)
- K-TOOL INTERNATIONAL Spray Gun Filter 2PK (KTI89194)
- RUST-OLEUM Paint Rust Obs Alum Met 1/2Pt (7715730)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Black, 1 qt (7779502)
- PFERD 1/2" Chip Paint Brush (89695)
- PFERD 4" Chip Paint Brush (89701)
- PFERD 3" Chip Paint Brush (89700)
- PFERD #10 Round Sash Paint Brush, 1 (89667)
- PFERD 2-1/2" Wall Paint Brush, Natural Bristle Bristle, Plastic Handle (89715)
- PFERD #6 Round Sash Paint Brush (89665)
- WOOSTER #3 Artist Paint Brush, Camel Hair Bristle, 1 (F1624)
- Pferd Paint Brushes