Shop All Hard Hats
Pfanner
Protos Integral ARBORIST Helmet - Black
Mfr # PROTOS-BK
Zoro # G303892439
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI Z89.1 Type 1 Class E, protection against top, front, rear, and side impacts in conformity with EN 12492
- Includes Hearing and face protection integrated into the shell of the helmet to prevent snagging on branches
- Features Extraordinary wicking of perspiration via large and exchangeable pads with Klima-AIR technology
- Weight 3.8
- Application Arborist climbing helmetÂ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Black |
Standards | ANSI Z89.1 Type 1 Class E, protection against top, front, rear, and side impacts in conformity with EN 12492 |
Includes | Hearing and face protection integrated into the shell of the helmet to prevent snagging on branches |
Features | Extraordinary wicking of perspiration via large and exchangeable pads with Klima-AIR technology |
Weight | 3.8 |
Application | Arborist climbing helmet |
Description
The Protos arborist helmet from Pfanner is the most advanced helmet system available on the market, offering the best energy absorption, lightest weight, and unprecedented breath-ability. The side impact protection sets it apart from its competitors and makes it arguably the safest climbing helmet ever brought to market. Integrated hearing protection with low-profile design (no prominent parts to get caught on branches). "Swept back" design of the helmet allows for optimal field of view. The adjustable pressure fitting of the hearing protectors allows for a perfect fit. Even weight distribution design and the adjustable neck piece allow for a perfect, secure and comfortable fit, even without the chin strap. Adjustable vent flow on helmet (vents can be opened or closed) allows for use in wet, hot or cold work conditions. Discrete channel for the chin strap was designed to prevent the chin strap from slipping under the ear protector. Extraordinary wicking of perspiration via large and exchangeable pads with Klima-AIR technology. All functions of the helmet (hearing protection, face shield, helmet adjustment, and helmet vents) can be activated with just two fingers making operation of the helmet easy. One of the only arborist helmets offering side and rear impact protection. Designed over a 15 year period with two things in mind: total head protection and working arborists. Includes chinstrap for work aloft. Certified to EN397 and EN 12492.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, S (8001)
- NMC Caution Step Down Sign, C400A (C400A)
- 3M Headband Ear Muffs, 26, Peltor Welding (10093045936400)
- BROTHER P-Touch Business Expert Connected Label Maker w/1 Roll Sample Tape, 30 mm/s Print Speed, 7.4x7x2.8 (PTD460BT)
- PFANNER Protos Integral ARBORIST Helmet - Blue and Yellow (22116)
- PFANNER Protos Integral ARBORIST Helmet - Neon Yellow & Black (PROTOS-YB)
- PFANNER Protos Integral ARBORIST Helmet - White & Black (PROTOS-WB)
- PFANNER Protos Integral ARBORIST Helmet - Yellow and Grey (15551)
- PFANNER Protos Integral ARBORIST Helmet - Orange & Neon Yellow (PROTOS-ONY)
- PFANNER Protos Integral ARBORIST Helmet - Red & Black (PROTOS-RDBK)
- MILWAUKEE TOOL Front Brim Black Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1330)
- Pfanner Hard Hats