Shop All Hard Hats
Pfanner
Protos Integral ARBORIST Helmet - Black & Neon Red
Mfr # PROTOS-BHVR
Zoro # G604965436
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN397, EN 12492, EN 1077, EN 1078, and ANSI Z89.1
- Features Extraordinary wicking of perspiration via large and exchangeable pads with Klima-AIR technology
- Application Arborist climbing helmet system offering the best energy absorption, lightest weight and unprecedented breath-ability
- Visor Width 10.5 in.
- Includes Hearing and face protection integrated into the shell of the head protection to prevent snagging on branches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Visor Width | 10.5 in. |
Size | 52-63cm head circumference (20.47- 24.8") |
Details
Color | Black & Neon Red |
Standards | EN397, EN 12492, EN 1077, EN 1078, and ANSI Z89.1 |
Features | Extraordinary wicking of perspiration via large and exchangeable pads with Klima-AIR technology |
Application | Arborist climbing helmet system offering the best energy absorption, lightest weight and unprecedented breath-ability |
Includes | Hearing and face protection integrated into the shell of the head protection to prevent snagging on branches |
Description
The Protos arborist helmet from Pfanner is the most advanced helmet system available on the market, offering the best energy absorption, lightest weight, and unprecedented breath-ability. The side impact protection sets it apart from its competitors and makes it arguably the safest climbing helmet ever brought to market. Integrated hearing protection with low-profile design (no prominent parts to get caught on branches). "Swept back" design of the helmet allows for optimal field of view. The adjustable pressure fitting of the hearing protectors allows for a perfect fit. Even weight distribution design and the adjustable neck piece allow for a perfect, secure and comfortable fit, even without the chin strap. Adjustable vent flow on helmet (vents can be opened or closed) allows for use in wet, hot or cold work conditions. Discrete channel for the chin strap was designed to prevent the chin strap from slipping under the ear protector. Extraordinary wicking of perspiration via large and exchangeable pads with Klima-AIR technology. All functions of the helmet (hearing protection, face shield, helmet adjustment, and helmet vents) can be activated with just two fingers making operation of the helmet easy. One of the only arborist helmets offering side and rear impact protection. Designed over a 15 year period with two things in mind: total head protection and working arborists. Includes chinstrap for work aloft. Certified to EN397 and EN 12492.
• Type: Arborist Helmet
• Can be adjusted with only two fingers and fits perfectly even when working in sloping or overhead positions
• Extraordinary wicking of perspiration via large and exchangeable pads with Klima-AIR technology
• Hearing and face protection are integrated into the shell of the head protection to prevent snagging on branches
• Type: Arborist Helmet
• Can be adjusted with only two fingers and fits perfectly even when working in sloping or overhead positions
• Extraordinary wicking of perspiration via large and exchangeable pads with Klima-AIR technology
• Hearing and face protection are integrated into the shell of the head protection to prevent snagging on branches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105687)
- HONEYWELL HOWARD LEIGHT AirSoft Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, M, Blue, 100 Pairs (DPAS-30R)
- TECHNICHE Small Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZS)
- LYLE Security Sign, 10"W, 14"H, 0.040" Thickness, U1-1001-NA_10x14 (U1-1001-NA_10x14)
- PFANNER Protos Integral ARBORIST Helmet - Neon Yellow & Blue (PROTOS-NYB)
- PFANNER Protos Integral ARBORIST Helmet - Orange and Grey (15546)
- PFANNER Protos Integral ARBORIST Helmet - White & Black (PROTOS-WB)
- PFANNER Protos Integral ARBORIST Helmet - Neon Yellow & Black (PROTOS-YB)
- PFANNER Protos Integral ARBORIST Helmet - Yellow and Grey (15551)
- PFANNER Protos Integral ARBORIST Helmet - Olive (23701)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2ASW01A000)
- Pfanner Hard Hats