Shop All Mattress Covers and Pads
Pf Harris
PF Harris 7621824 Queen Stretch-Knit Polyester Mattress Encasement Cover
Mfr # 7621824
Zoro # G303896819
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pf Harris
- MFR # 7621824
- Zoro # G303896819
- UPC # 72725001495
- Country of Origin Unknown
- Category Mattress Covers and Pads
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Seals and protects mattresses and box springs for worry-free sleep
- Multi-angle zipper with velco seals tight and stays closed to keep bed bugs out
- Protects against spills and fluids
- Protects against dust mites
- Machine washable
- Callout Size: Queen
- Material: Stretch-Knit Polyester
- Depth: 12 in.
- Width: 60 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS 5" Metal Cone Vase: Green-case of 36 (5041)
- OFFICESOURCE Interchangeable Collection Gray Mesh High Back Task Chair with Black Base (656MGFBK)
- OFFICESOURCE Steel Folding Chairs Steel Folding Chair with Padded Seat and Back, 4PK (1631VBK)
- TECHNI MOBILI Techni Mobili CD-2018-ES18 Compact Computer Cart - Espresso (RTA-2018-ES18)
- FLASH FURNITURE Capri Comfortable Sleep White Mattress Pad - Deep Pocket - Twin Size - Quilted Cotton Top - Hypoallergenic - Fits 8"-21" Mattresses (RF-REM-09-T-GG)
- LOCK-UP Lock-Up Mattress Encasement, TwinXL (83TWXLENC)
- LOCK-UP Premium Box Spring Encasement, Twin (80TWBOX)
- FLASH FURNITURE 12" Hybrid Mattress, Queen Mattress in a Box (CL-E230P-R-Q-GG)
- BEDDING BEYOND 2 in. Gel Infused Memory Foam Mattress Topper Memory, Support Cooling & Comfort, King Size (BE3251482)
- MABIS Mabis 554-8064-9812 Zippered Plastic Protective Mattress Cover for Hospital Beds - 1 Dozen (554-8064-9812)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Full (GPKI709302)
- Pf Harris Mattress Covers and Pads