Shop All Chain & Cable Hooks
This Product is Discontinued
Pewag
Sling Hook, Steel, G120, Eye, 17900 lb. (Discontinued)
Mfr # G12-12ESHL
Zoro # G4763315
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Grade 120
- Hook Attachment Type Eye
- Trade Size 1/2 in
- Working Load Limit 17,900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pewag
- MFR # G12-12ESHL
- Zoro # G4763315
- UPC # 094705870037
- Country of Origin Austria
- Category Chain & Cable Hooks
Dimensions
Trade Size | 1/2 in |
Details
Item | Slip Hook |
Material | Steel |
Grade | 120 |
Hook Attachment Type | Eye |
Working Load Limit | 17,900 lb |
Color | Blue |
Includes | Latch |
Finish | Powder Coated |
For Use With | Grade 120 Chain or less |
Standards | G100 NACM/ASTM Test Requirements |
Attachment Type | Eye |
Hook Type | Slip Hook |
Compatible Chain Grade | 120 |
Hardware Included | Latch |
Lifting Capability | For Lifting |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 17,900 lb, Lifting Capability For Lifting, Grade 120, Material Steel, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 120, Hardware Included Latch, Finish Powder Coated, Color Blue, Standards G100 NACM/ASTM Test Requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.