Shop All Master Links
This Product is Discontinued
Pewag
Master Link, Grade 120, 9/32 In, 5200 lb (Discontinued)
Mfr # G12-932AML
Zoro # G3666607
This Product is Discontinued
Key Features
- Trade Size 9/32"
- Working Load Limit 6,100 lb
- Grade 120
- Material Alloy Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pewag
- MFR # G12-932AML
- Zoro # G3666607
- Country of Origin Austria
- Category Master Links
Dimensions
Trade Size | 9/32" |
Inside Width | 2 3/4 in |
Diameter | 9/16 in |
Inside Length | 4 3/4 in |
Used With Chain Size (in.) | 9/32 in |
Compatible Chain Trade Size | 9/32 in |
Details
Item | Master Link |
Working Load Limit | 6,100 lb |
Grade | 120 |
Material | Alloy Steel |
Finish | Powder Coated |
Standards | NACM |
Shape | Oblong |
Product Type | Master Link |
Material Thickness | 9/16 in |
Link Type | Master Link |
Description
Master Link, Grade 120, Link Type Master Link, Material Alloy Steel, Product Type Master Link, Compatible Chain Trade Size 9/32 in, Trade Size 9/32 In., Working Load Limit 6,100 lb, Finish Powder Coated, Inside Length 4 3/4 in, Standards NACM, Inside Width 2 3/4 in, Material Thickness 9/16 in, Opening Size Not Applicable, Shape Oblong, Narrow-End Inside Width Not Applicable, Wide-End Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.