Shop All Connecting & Clevis Links
This Product is Discontinued
Pewag
Coupling Link, 3/8 In, 10,600 lb, GR 120 (Discontinued)
Mfr # G12-38ACL
Zoro # G4099785
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Grade 120
- Finish Powder Coated
- Trade Size 3/8 in
- Working Load Limit 10,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pewag
- MFR # G12-38ACL
- Zoro # G4099785
- Country of Origin Austria
- Category Connecting & Clevis Links
Dimensions
Trade Size | 3/8 in |
Overall Length | 4 1/2 in |
Overall Width | 2 19/32 in |
Details
Item | Connecting Link |
Material | Steel |
Grade | 120 |
Finish | Powder Coated |
Working Load Limit | 10,600 lb |
Standards | ASTM, NACM |
Product Type | Connecting Link |
Link Type | Connecting Link |
Description
Connecting Link, Grade 120, Link Type Connecting Link, Overall Length 4 1/2 in, Material Steel, Overall Width 2 19/32 in, Product Type Connecting Link, Trade Size 3/8 in, Working Load Limit 10,600 lb, Finish Powder Coated, Standards ASTM, NACM, Opening Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.