Shop All Connecting & Clevis Links
Pewag
Connecting Link, 3/8", 8800 lb.
Mfr # CAR100
Zoro # G3792971
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pewag
- MFR # CAR100
- Zoro # G3792971
- Country of Origin Multiple
- Category Connecting & Clevis Links
Details
Item | Connecting Link,3/8",8800 lb. |
Description
Connecting Link,3/8 In.,8800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Channel, 24 in. W, Pregalvanized (32102014-10)
- TANIS Conveyor Cylinder Brush, L20In, OD6In (RB618)
- NOBLELIFT FOUR-WAY PALLET JACK - FORK SIZE: 33"x48" – CAPACITY: 4400 LBS (AC-4WAY-3348)
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00009)
- PEWAG Connecting Link, 1/2", 15,000 lb. (CAR130)
- PEERLESS CHAIN MLF .5X2.5X5.0 PC BLUE, 8810003 (8810003)
- MIDWEST FASTENER 1/2" Galvanized Steel Eye & Eye Swivels (54632)
- CAMPBELL CHAIN & FITTINGS Campbell Polished Stainless Steel Quick Link 660 lb 2 in. L (T7630526)
- MAILLON RAPIDE Square Quick Link, 3/8 in., 1540 lb. (S-090-GS)
- GREENLEE Cable Pulling Grip Swivel (39109)
- MIDWEST FASTENER 5/16" Quick Links 10PK (52256)
- Pewag Connecting & Clevis Links