Shop All Connecting & Clevis Links
Pewag
Connecting Link, 1/2", 17,900 lb.
Mfr # C1320
Zoro # G3791897
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pewag
- MFR # C1320
- Zoro # G3791897
- Country of Origin Multiple
- Category Connecting & Clevis Links
Details
Item | Connecting Link,1/2",17,900 lb. |
Description
Connecting Link,1/2 In.,17,900 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2436S1-Q)
- SERVICE CASTER SCC - 8" Rubber on Aluminum Wheel Only w/Ball Bearing-1/2" Bore-600 lbs Capacity (SCC-RAB820)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, TVB420-11SF (22-6040)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 31.9" x 63" - CAPACITY: 1100 LBS (TG110)
- PEWAG Connecting Link, 1/2", 15,000 lb. (CAR130)
- PEWAG Connecting Link, 3/8", 8800 lb. (CAR100)
- PEERLESS CHAIN 1/2 SELF-LK HK LAT KIT, UPC, 8490499 (8490499)
- CAMPBELL CHAIN & FITTINGS Campbell Nickel-Plated Steel Wire Ring 200 lb (T7665001)
- MIDWEST FASTENER 1/4" Quick Links 10PK (51064)
- INDUSCO Rapid Link, 1/8", Stainless Steel (54400476)
- MIDWEST FASTENER 1/2" Galvanized Steel Eye & Eye Swivels (54632)
- Pewag Lifting Hardware