Shop All Chains
Pewag
Chain, Trade Size 9/32 in., Straight
Mfr # 38113/25
Zoro # G3720510
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 9/32 in
- Chain Link Style Straight
- Working Load Limit 2,700 lb
- Grade 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 9/32 in |
Length | 25 ft |
Link Inside Width | 3/8 in |
Overall Length | 25 ft |
Link Inside Length | 7/8 in |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability For Lifting, Working Load Limit 2,700 lb, Chain Grade 63, Trade Size 9/32 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 25 ft, Links per Foot 15, Compatible Fitting Thickness 11/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 650 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT A-Frame Sheet - Panel Truck, 36x72 (AF3672)
- SUMNER 11 ft. 7-1/8" x 31-1/4", Material Lift, Load Cap. 1000 lb. (783700)
- EVEREST 40MM X 4Ft 2600 LBS ENDLESS ROUND SLING (C1071)
- ZORO SELECT Pallet Truck Stop, 13-3/4In. L, Blk, Rubber (33N455)
- PEWAG Chain, 5 ft L, Trade Size 9/32 in., 304L SS (4514/5)
- PEWAG Chain, 25 ft. L, Working Load Limit 55 lb. (36085/25)
- PEWAG Chain, 25 ft L, Trade Size 3/8 in, Straight (39568/25)
- PEWAG Chain, 10 ft L, Working Load Limit 410 lb. (36125/10)
- PEWAG Chain, 25 ft L, Working Load Limit 410 lb. (36125/25)
- PEWAG Chain, 10 ft L, Working Load Limit 132 lb. (36079/10)
- US CARGO CONTROL 1/2" x 4' Pewag Security Chain Kit w/Viro Lock (SC1204-LK-PW)
- Pewag Chains