Shop All Chains
Pewag
Chain, Trade Size 5/16 in., 304L SS
Mfr # 4515/100
Zoro # G3720626
Free Shipping & Returns
$1,796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 2,850 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Length | 1 in |
Link Inside Width | 1/2 in |
Description
Straight Chain, Chain Type Not Applicable, Material 304 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 2,850 lb, Chain Grade 30, Trade Size 5/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 100 ft, Links per Foot 13, Compatible Fitting Thickness 7/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER O-Ring, N72350 (N72350)
- PEERLESS CHAIN 1/4 G70 COUPLING LK, YZ, UPC, 8153055 (8153055)
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC FAIRLEAD 1.0 GUNMETAL (100650)
- AMERICAN POWER PULL CHAIN PULLER 1.5-TON 615 (AG615)
- PEWAG Chain, 5 ft L, Trade Size 5/16 in., 304L SS (4515/5)
- PEWAG Chain, 10 ft. L, Trade Size 5/16 in. (4515/10)
- PEWAG Chain, 5 ft L, Working Load Limit 2850 lb. (36128/5)
- PEWAG Chain, Grade 63, Trade Size 3/8 in. (39568/100)
- PEWAG Chain, 100 ft. L, Trade Size 3/16 in. (36126/100)
- PEWAG Chain, 25 ft. L, Trade Size 3/8 in. (4517/25)
- PEERLESS CHAIN 5.5MM(3/16") G30 ZN 250'/PL, H0110-0311 (H0110-0311)
- Pewag Chains, Ropes & Cables