Shop All Chains
Pewag
Chain, Trade Size 3/16 in., 304L SS
Mfr # 4511/10
Zoro # G3720720
original price:
$105.89
21% off
new price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/16 in
- Chain Link Style Straight
- Working Load Limit 1,200 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/16 in |
Length | 10 ft |
Overall Length | 10 ft |
Link Inside Width | 3/8 in |
Link Inside Length | 1 in |
Description
Straight Chain, Chain Type Not Applicable, Material 304 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 1,200 lb, Chain Grade 30, Trade Size 3/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 10 ft, Links per Foot 13, Compatible Fitting Thickness 11/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Channel, Pregalvanized Steel (3251512-10)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV4 (1DKK2)
- WESCO Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10-P)
- VESTIL Blue Plastic Dolly With Rubber Ends 1000 lb Capacity 30 x 18 x 5.5 (PDOC-1830)
- PEWAG Chain, 100 ft. L, Grade 30,304L SS (4511/100)
- PEWAG Chain, 5 ft L, Trade Size 3/16 in., 304L SS (4511/5)
- PEWAG Chain, 25 ft. L, Trade Size 3/16 in. (4511/25)
- PEWAG Chain, 100 ft L, Working Load Limit 55 lb. (36085/100)
- PEWAG Chain, Trade Size 3/16 in, 304L SS (38094/10)
- PEWAG Chain, 10 ft L, Trade Size 1/8 in., 304L SS (4893/10)
- DAYTON Chain, Grade 80, 9/32 Size, 10 ft., 3500 lb. (5WRP7)
- Pewag Chains