Shop All Chain Slings
Pewag
Chain Sling, G63, QOS, Stainless Stl, 5 ft L
Mfr # 16G63QOS/5
Zoro # G6679461
Free Shipping & Returns
$5,722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 4
- Sling Type QOS
- Sling Capacity @ 30 Degrees 20,800 lb
- Sling Capacity @ 45 Degrees 29,200 lb
- Sling Capacity @ 60 Degrees 36,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pewag
- MFR # 16G63QOS/5
- Zoro # G6679461
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 5/8 in |
Length | 5 ft. |
Master Link/Bail Opening Height | 10 1/4 in |
Master Link/Bail Opening Width | 5 1/2 in |
Hook Opening Width | 2 39/64 in |
Master Link Inside Length | 7 7/8 in |
Master Link Inside Width | 4 3/8 in |
Sling Leg Length | 2 1/2 ft |
Chain Trade Size | 5/8 in |
Description
Chain Sling, Sling Type QOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 5/8 in, Sling Length 5 ft, Number of Legs 4, Sling Leg Length 2 1/2 ft, Load Capacity @ 30 Degrees 20,800 lb, Load Capacity @ 45 Degrees 29,200 lb, Load Capacity @ 60 Degrees 36,100 lb, Hook Opening Width 2 39/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 7 7/8 in, Master Link Inside Width 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Wire Rope Clip, U-Bolt, 5/8in (1010177)
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 500 lb (P01051BL)
- PEERLESS Double Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-120-04-86-)
- ZORO SELECT Rope, 1200ft, Yllw, 108lb., Polyprpylne (350080-YEL-01200-R0329)
- PEWAG Chain Sling, G100, SOSXK, Alloy Steel, 5 ft. (7G100SOSXK/5)
- PEWAG Chain Sling, G120, SSS, Alloy Steel, 5 ft. L (7G120SSS/5)
- PEWAG Chain Sling, G120, SSG, Alloy Steel, 10 ft L (13G120SSG/10)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 10 ft (10G100DOSXK/10)
- PEWAG Chain Sling, G63, SSS, Stainless Stl, 5 ft L (16G63SSS/5)
- PEWAG Chain Sling, G120, TOG, Alloy Steel, 5 ft. L (7G120TOG/5)
- INDUSCO Hook, 3/8", Clevis Slip, Ht Zp, w/Lt (47400291)
- Pewag Slings