Shop All Chain Slings
Pewag
Chain Sling, G63, DOS, Stainless Stl, 5 ft L
Mfr # 16G63DOS/5
Zoro # G6632412
Free Shipping & Returns
$2,766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Capacity @ 30 Degrees 13,900 lb
- Sling Capacity @ 45 Degrees 19,500 lb
- Sling Capacity @ 60 Degrees 23,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pewag
- MFR # 16G63DOS/5
- Zoro # G6632412
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 5/8 in |
Length | 5 ft. |
Master Link/Bail Opening Height | 7 7/8 in |
Master Link/Bail Opening Width | 4 1/4 in |
Chain Trade Size | 5/8 in |
Master Link Inside Width | 4 in |
Sling Leg Length | 3 ft |
Hook Opening Width | 2 39/64 in |
Master Link Inside Length | 7 1/8 in |
Description
Chain Sling, Sling Type DOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 5/8 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length 3 ft, Load Capacity @ 30 Degrees 13,900 lb, Load Capacity @ 45 Degrees 19,500 lb, Load Capacity @ 60 Degrees 23,600 lb, Hook Opening Width 2 39/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 7 1/8 in, Master Link Inside Width 4 in, Chain Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Professional Grade 20' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39220V)
- ZORO SELECT Plate Caster, 75 lb. Load, Black Wheel (P3S-NB50G-P-WK)
- FAIRBANKS Thermoplastic Rubber Wheels, 3" (2503-BX)
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-3)
- PEWAG Chain Sling, G120, DOG, Alloy Steel, 10 ft L (7G120DOG/10)
- PEWAG Chain Sling, G120, SSS, Alloy Steel, 5 ft. L (7G120SSS/5)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 10 ft L (10G120SGG/10)
- PEWAG Chain Sling, G120, SSG, Alloy Steel, 10 ft L (13G120SSG/10)
- PEWAG Chain Sling, G120, TOG, Alloy Steel, 5 ft. L (7G120TOG/5)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 10 ft (10G100DOSXK/10)
- US CARGO CONTROL 3/8" x 5' - Adjustable 4 Leg Chain Sling w/ Foundry Hooks - Grade 100 (38G100QOFA-5)
- Pewag Slings