Shop All Chain Slings
Pewag
Chain Sling, G120, SSS, Alloy Steel, 5 ft. L
Mfr # 7G120SSS/5
Zoro # G8494717
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SSS
- Sling Capacity @ 90 Degrees 5,200 lb
- Grade 120
- Chain Size 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pewag
- MFR # 7G120SSS/5
- Zoro # G8494717
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 9/32 in |
Length | 5 ft. |
Sling Leg Length | 4 1/4 ft |
Hook Opening Width | 1 27/64 in |
Chain Trade Size | 9/32 in |
Description
Chain Sling, Sling Type SSS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 9/32 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 4 1/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 27/64 in, Load Capacity @ 90 Degrees 5,200 lb, Hook Type Included Sling Hook, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Conveyor Cylinder Brush, L34In, OD6In (RB632)
- ZORO SELECT Walk Ramp, 600 lb., 1-13/32 ft.L x 36 in.H (TH1636)
- WESCO Shelf Cart 550 lb. Capacity, 43-1/2"L x 25"W x 35-1/2"H (270434)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Gray (CL1386Q)
- PEWAG Chain Sling, G120, TOS, Alloy Steel, 5 ft. L (7G120TOS/5)
- PEWAG Chain Sling, G120, SSG, Alloy Steel, 10 ft L (13G120SSG/10)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 5 ft. (10G100DOSXK/5)
- PEWAG Chain Sling, G120, TOS, Alloy Steel, 10 ft L (7G120TOS/10)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 5 ft. L (7G120QOG/5)
- PEWAG Chain Sling, G120, SSS, Alloy Steel, 5 ft. L (10G120SSS/5)
- US CARGO CONTROL 5/16" x 4' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100DOG-4)
- Pewag Chain Slings