Shop All Chain Slings
Pewag
Chain Sling, G120, SSG, Alloy Steel, 10 ft L
Mfr # 13G120SSG/10
Zoro # G7016615
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SGS
- Sling Capacity @ 90 Degrees 17,900 lb
- Grade 120
- Chain Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pewag
- MFR # 13G120SSG/10
- Zoro # G7016615
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Chain Size | 1/2 in |
Length | 10 ft. |
Hook Opening Width | 43/64 in |
Sling Leg Length | 9 1/4 ft |
Chain Trade Size | 1/2 in |
Description
Chain Sling, Sling Type SGS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 1/2 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 9 1/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 43/64 in, Load Capacity @ 90 Degrees 17,900 lb, Hook Type Included Grab Hook, Sling Hook, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22618012P)
- POST GUARD Post Sleeve, 10-7/8" Dia, 60" H, Blue/Whi (3512W)
- DAYTON Cable, 1/8 in., 25 ft., 1 x 7, SS (33RG89)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, 2 Shelves, 300 lb (FG409400GRAY)
- PEWAG Chain Sling, G63, SSS, Stainless Stl, 5 ft L (16G63SSS/5)
- PEWAG Chain Sling, G120, TOS, Alloy Steel, 10 ft L (7G120TOS/10)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 10 ft L (10G120SGG/10)
- PEWAG Chain Sling, G100, SOSXK, Alloy Steel, 5 ft. (7G100SOSXK/5)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 10 ft (7G100DOSXK/10)
- PEWAG Chain Sling, G63, QOS, Stnless Stl, 10 ft L (7G63QOS/10)
- STARKE Chain Sling, 5/16in, G80, Sling Hook, with Chain Adjuster, 9 ft (SCSG80516-2LSA-9)
- Pewag Chain Slings