Shop All Chain Slings
Pewag
Chain Sling, G120, SSG, Alloy Steel, 10 ft L
Mfr # 10G120SSG/10
Zoro # G8494692
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SGS
- Sling Capacity @ 90 Degrees 10,600 lb
- Grade 120
- Chain Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pewag
- MFR # 10G120SSG/10
- Zoro # G8494692
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Chain Size | 3/8 in |
Length | 10 ft. |
Hook Opening Width | 33/64 in |
Chain Trade Size | 3/8 in |
Sling Leg Length | 9 3/8 ft |
Description
Chain Sling, Sling Type SGS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 9 3/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees 10,600 lb, Hook Type Included Grab Hook, Sling Hook, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 5PK (SCC-TS01S20-POS-WA-516-5)
- STARKE ElectroTrack 40 Amp Single Collector (SET-90066)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (65-GTB-0620-S)
- CAMPBELL CHAIN & FITTINGS CLEVIS GRAB HOOK 5/16"" (T9503415)
- PEWAG Chain Sling, G100, SOSXK, Alloy Steel, 5 ft. (7G100SOSXK/5)
- PEWAG Chain Sling, G63, QOS, Stnless Stl, 10 ft L (7G63QOS/10)
- PEWAG Chain Sling, G120, SOS, Alloy Steel, 5 ft. L (7G120SOS/5)
- PEWAG Chain Sling, G120, TOG, Alloy Steel, 5 ft. L (7G120TOG/5)
- PEWAG Chain Sling, G100, QOSXK, Alloy Steel, 5 ft. (7G100QOSXK/5)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 10 ft L (10G120QOG/10)
- STARKE Chain Sling, 5/16in, G80, Sling Hook, with Chain Adjuster, 5 ft (SCSG80516-4LSA-5)
- Pewag Slings