Shop All Chain Slings
Pewag
Chain Sling, G120, SOS, Alloy Steel, 10 ft L
Mfr # 13G120SOS/10
Zoro # G7074584
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOS
- Sling Capacity @ 90 Degrees 17,900 lb
- Grade 120
- Chain Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pewag
- MFR # 13G120SOS/10
- Zoro # G7074584
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Chain Size | 1/2 in |
Length | 10 ft. |
Master Link/Bail Opening Width | 4 1/4 in |
Master Link/Bail Opening Height | 7 1/2 in |
Master Link Inside Width | 4 3/8 in |
Chain Trade Size | 1/2 in |
Sling Leg Length | 8 1/2 ft |
Master Link Inside Length | 7 1/2 in |
Hook Opening Width | 1 15/16 in |
Description
Chain Sling, Sling Type SOS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 1/2 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 8 1/2 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 15/16 in, Load Capacity @ 90 Degrees 17,900 lb, Hook Type Included Sling Hook, Master Link Inside Length 7 1/2 in, Master Link Inside Width 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Pallet Stand, Adjustable, 40 x 48" (PDEH4048-6PH2FL)
- COTTERMAN Welded Safety Cage, Steel, 60 In. H (5WC)
- LOUISVILLE 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1410HD)
- ZORO SELECT Rigid Pneumatic Cstr, 8 in, 210 lb., Silver (P21R-P080B-14)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 10 ft L (7G120QOG/10)
- PEWAG Chain Sling, G100, QOSXK, Alloy Steel, 5 ft. (7G100QOSXK/5)
- PEWAG Chain Sling, G120, TOS, Alloy Steel, 5 ft. L (7G120TOS/5)
- PEWAG Chain Sling, G120, SSS, Alloy Steel, 5 ft. L (10G120SSS/5)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 10 ft L (10G120QOG/10)
- PEWAG Chain Sling, G120, TOG, Alloy Steel, 5 ft. L (7G120TOG/5)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 4ft (932SOSW10X4)
- Pewag Slings