Shop All Chain Slings
Pewag
Chain Sling, G120, SOG, Alloy Steel, 5 ft. L
Mfr # 10G120SOG/5
Zoro # G6966565
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOG
- Sling Capacity @ 90 Degrees 10,600 lb
- Grade 120
- Chain Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pewag
- MFR # 10G120SOG/5
- Zoro # G6966565
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 3/8 in |
Master Link/Bail Opening Width | 3 3/4 in |
Master Link/Bail Opening Height | 6 1/4 in |
Length | 5 ft. |
Master Link Inside Width | 3 3/4 in |
Hook Opening Width | 33/64 in |
Chain Trade Size | 3/8 in |
Master Link Inside Length | 6 1/4 in |
Sling Leg Length | 4 ft |
Description
Chain Sling, Sling Type SOG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees 10,600 lb, Hook Type Included Grab Hook, Master Link Inside Length 6 1/4 in, Master Link Inside Width 3 3/4 in, Chain Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck, Adj Height, 2 shelf, 30x60 (RNB2-3060-6PY-AH)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 3 in W, Polyester, Yellow (EN2803DX6)
- MAGLINER 34005 3/8'' Aluminum Ramp Hook (546MG34005)
- DAYTON Main Wheel Kit (MH60-44G)
- PEWAG Chain Sling, G63, QOS, Stnless Stl, 10 ft L (7G63QOS/10)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 5 ft. (10G100DOSXK/5)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 5 ft. L (13G120SGG/5)
- PEWAG Chain Sling, G120, SOG, Alloy Steel, 5 ft. L (7G120SOG/5)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 5 ft. L (7G120QOG/5)
- PEWAG Chain Sling, G100, SOSXK, Alloy Steel, 5 ft. (7G100SOSXK/5)
- STREN-FLEX Chain Sling, Grade 100, 3/8in Size, 12ft L (SF1212G10DOLA)
- Pewag Chain Slings