Shop All Chain Slings
Pewag
Chain Sling, G120, SGG, Alloy Steel, 5 ft. L
Mfr # 13G120SGG/5
Zoro # G7220367
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SGG
- Sling Capacity @ 90 Degrees 17,900 lb
- Grade 120
- Chain Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pewag
- MFR # 13G120SGG/5
- Zoro # G7220367
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 1/2 in |
Length | 5 ft. |
Sling Leg Length | 4 3/8 ft |
Chain Trade Size | 1/2 in |
Hook Opening Width | 43/64 in |
Description
Chain Sling, Sling Type SGG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 1/2 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 4 3/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 43/64 in, Load Capacity @ 90 Degrees 17,900 lb, Hook Type Included Grab Hook, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Truck Strip Door, Reinforced, 8ftHx8ftW (999-00536)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift (AH250C-10)
- CARGOLOC Ratchet Tie Downs, Strap 2" x 27 ft. (82291)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 275 lb (2.04256.55 BRK1)
- PEWAG Chain Sling, G100, SOSXK, Alloy Steel, 5 ft. (7G100SOSXK/5)
- PEWAG Chain Sling, G120, DOS, Alloy Steel, 5 ft. L (10G120DOS/5)
- PEWAG Chain Sling, G120, DOG, Alloy Steel, 10 ft L (7G120DOG/10)
- PEWAG Chain Sling, G100, QOSXK, Alloy Steel, 5 ft. (7G100QOSXK/5)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 10 ft (7G100DOSXK/10)
- PEWAG Chain Sling, G100, SOSXK, Alloy Steel, 10 ft (10G100SOSXK/10)
- EVEREST 4" X 6Ft 11500 LBS 2 PLY FLAT EYE-EYE SLING (C1144)
- Pewag Chain Slings