Shop All Chain Slings
Pewag
Chain Sling, G120, QOS, Alloy Steel, 5 ft. L
Mfr # 10G120QOS/5
Zoro # G8494814
product price: $1,227.99
/ea
Free Shipping & Returns
$1,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 4
- Sling Type QOS
- Sling Capacity @ 30 Degrees 15,900 lb
- Sling Capacity @ 45 Degrees 22,500 lb
- Sling Capacity @ 60 Degrees 27,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pewag
- MFR # 10G120QOS/5
- Zoro # G8494814
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 3/8 in |
Master Link/Bail Opening Height | 9 1/8 in |
Length | 5 ft. |
Master Link/Bail Opening Width | 5 1/8 in |
Hook Opening Width | 1 9/16 in |
Master Link Inside Length | 9 in |
Chain Trade Size | 3/8 in |
Master Link Inside Width | 5 1/8 in |
Sling Leg Length | 3 5/8 ft |
Description
Chain Sling, Sling Type QOS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 4, Sling Leg Length 3 5/8 ft, Load Capacity @ 30 Degrees 15,900 lb, Load Capacity @ 45 Degrees 22,500 lb, Load Capacity @ 60 Degrees 27,500 lb, Hook Opening Width 1 9/16 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 9 in, Master Link Inside Width 5 1/8 in, Chain Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM CM Series 653 Ratchet Lever Hoist, 1-1/2T Capacity, 10' Lift (5316A)
- JR PRODUCTS JR Products GSNI-5200-60 Gas Spring - 17" EXT, 60 lbs. (GSNI-5200-60)
- ALBION 6" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Face Brake, Loads Up To 600 lb (16XS06201SFBA)
- FATH Conveyor Roller Mounting Bracket, Black (093200S02)
- PEWAG Chain Sling, G120, TOS, Alloy Steel, 10 ft L (7G120TOS/10)
- PEWAG Chain Sling, G120, SSS, Alloy Steel, 5 ft. L (7G120SSS/5)
- PEWAG Chain Sling, G120, DOS, Alloy Steel, 5 ft. L (10G120DOS/5)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 10 ft L (7G120QOG/10)
- PEWAG Chain Sling, G120, SOS, Alloy Steel, 5 ft. L (7G120SOS/5)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 10 ft L (7G120SGG/10)
- US CARGO CONTROL 9/32" x 5' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-5)
- Pewag Slings