Shop All Chain Slings
Pewag
Chain Sling, G120, QOG, Alloy Steel, 5 ft. L
Mfr # 7G120QOG/5
Zoro # G8494771
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 4
- Sling Type QOG
- Sling Capacity @ 30 Degrees 7,800 lb
- Sling Capacity @ 45 Degrees 11,000 lb
- Sling Capacity @ 60 Degrees 13,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pewag
- MFR # 7G120QOG/5
- Zoro # G8494771
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 9/32 in |
Master Link/Bail Opening Height | 7 1/2 in |
Master Link/Bail Opening Width | 4 1/4 in |
Length | 5 ft. |
Master Link Inside Length | 7 1/2 in |
Master Link Inside Width | 4 3/8 in |
Hook Opening Width | 25/64 in |
Chain Trade Size | 9/32 in |
Sling Leg Length | 3 3/4 ft |
Description
Chain Sling, Sling Type QOG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 9/32 in, Sling Length 5 ft, Number of Legs 4, Sling Leg Length 3 3/4 ft, Load Capacity @ 30 Degrees 7,800 lb, Load Capacity @ 45 Degrees 11,000 lb, Load Capacity @ 60 Degrees 13,500 lb, Hook Opening Width 25/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 7 1/2 in, Master Link Inside Width 4 3/8 in, Chain Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Plate Type B, Gray (33J081)
- ADB HOIST RINGS Hoist Ring, Weld-On, WMHR, 5000 lb. (36640)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 1 in W, Nylon, Yellow (EEF4-901-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EEF2-901-12)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 10 ft L (7G120QOG/10)
- PEWAG Chain Sling, G120, SOG, Alloy Steel, 5 ft. L (7G120SOG/5)
- PEWAG Chain Sling, G120, SOS, Alloy Steel, 10 ft L (13G120SOS/10)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 10 ft L (10G120QOG/10)
- PEWAG Chain Sling, G100, SOSXK, Alloy Steel, 10 ft (10G100SOSXK/10)
- PEWAG Chain Sling, G120, QOS, Alloy Steel, 10 ft L (7G120QOS/10)
- US CARGO CONTROL 9/32" x 4' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100QOSL-4)
- Pewag Slings