Shop All Chain Slings
Pewag
Chain Sling, G120, DOS, Alloy Steel, 5 ft. L
Mfr # 7G120DOS/5
Zoro # G8494586
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Capacity @ 30 Degrees 5,200 lb
- Sling Capacity @ 45 Degrees 7,400 lb
- Sling Capacity @ 60 Degrees 9,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pewag
- MFR # 7G120DOS/5
- Zoro # G8494586
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 9/32 in |
Master Link/Bail Opening Height | 6 1/4 in |
Master Link/Bail Opening Width | 3 3/4 in |
Length | 5 ft. |
Hook Opening Width | 1 27/64 in |
Master Link Inside Width | 3 3/4 in |
Master Link Inside Length | 6 1/4 in |
Sling Leg Length | 3 3/4 ft |
Chain Trade Size | 9/32 in |
Description
Chain Sling, Sling Type DOS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 9/32 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length 3 3/4 ft, Load Capacity @ 30 Degrees 5,200 lb, Load Capacity @ 45 Degrees 7,400 lb, Load Capacity @ 60 Degrees 9,000 lb, Hook Opening Width 1 27/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 6 1/4 in, Master Link Inside Width 3 3/4 in, Chain Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Seal Kit (270158)
- PERFORMANCE TOOL UTILITY CART (PTW54004)
- LOUISVILLE 10 ft Fiberglass Stepladder, 375 lb Capacity (FS1410HD)
- HAMILTON Spanner Bushing (340280)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 5 ft. (10G100DOSXK/5)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 10 ft L (10G120SGG/10)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 5 ft. L (13G120SGG/5)
- PEWAG Chain Sling, G63, QOS, Stnless Stl, 10 ft L (7G63QOS/10)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 10 ft L (7G120QOG/10)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 10 ft (10G100DOSXK/10)
- INDUSCO Hook, 9/32", Self Lock Swivel, Slr-083 (47400812)
- Pewag Slings