Shop All Chain Slings
Pewag
Chain Sling, G120, DOS, Alloy Steel, 5 ft. L
Mfr # 13G120DOS/5
Zoro # G8494631
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Capacity @ 30 Degrees 17,900 lb
- Sling Capacity @ 45 Degrees 25,300 lb
- Sling Capacity @ 60 Degrees 31,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pewag
- MFR # 13G120DOS/5
- Zoro # G8494631
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 1/2 in |
Master Link/Bail Opening Height | 9 1/8 in |
Master Link/Bail Opening Width | 5 1/8 in |
Length | 5 ft. |
Master Link Inside Width | 5 1/8 in |
Sling Leg Length | 3 1/8 ft |
Hook Opening Width | 1 15/16 in |
Master Link Inside Length | 9 in |
Chain Trade Size | 1/2 in |
Description
Chain Sling, Sling Type DOS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 1/2 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length 3 1/8 ft, Load Capacity @ 30 Degrees 17,900 lb, Load Capacity @ 45 Degrees 25,300 lb, Load Capacity @ 60 Degrees 31,000 lb, Hook Opening Width 1 15/16 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 9 in, Master Link Inside Width 5 1/8 in, Chain Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Folding Bag, Bucket Platform (GRFG9T73L8BLA)
- KNUFFI Corner Guard, Square, Black (60-6787)
- DAYTON Truck, Hand, 500 Lb (3W484)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1018516)
- PEWAG Chain Sling, G120, SOS, Alloy Steel, 5 ft. L (7G120SOS/5)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 5 ft. L (13G120SGG/5)
- PEWAG Chain Sling, G120, SSG, Alloy Steel, 10 ft L (10G120SSG/10)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 10 ft (10G100DOSXK/10)
- PEWAG Chain Sling, G120, TOG, Alloy Steel, 5 ft. L (7G120TOG/5)
- PEWAG Chain Sling, G100, SOSXK, Alloy Steel, 10 ft (10G100SOSXK/10)
- INDUSCO Hook, 3/8", Clevis, Grab Ht (47400061)
- Pewag Slings