Shop All Chain Slings
Pewag
Chain Sling, G120, DOS, Alloy Steel, 5 ft. L
Mfr # 10G120DOS/5
Zoro # G8494622
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Capacity @ 30 Degrees 10,600 lb
- Sling Capacity @ 45 Degrees 15,000 lb
- Sling Capacity @ 60 Degrees 18,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pewag
- MFR # 10G120DOS/5
- Zoro # G8494622
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 3/8 in |
Length | 5 ft. |
Master Link/Bail Opening Height | 7 1/2 in |
Master Link/Bail Opening Width | 4 1/4 in |
Sling Leg Length | 3 1/2 ft |
Hook Opening Width | 1 9/16 in |
Master Link Inside Length | 7 1/2 in |
Chain Trade Size | 3/8 in |
Master Link Inside Width | 4 3/8 in |
Description
Chain Sling, Sling Type DOS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length 3 1/2 ft, Load Capacity @ 30 Degrees 10,600 lb, Load Capacity @ 45 Degrees 15,000 lb, Load Capacity @ 60 Degrees 18,400 lb, Hook Opening Width 1 9/16 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 7 1/2 in, Master Link Inside Width 4 3/8 in, Chain Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANK WINNE & SONS Manila Rope, dia. 3/8" L, 1200 ft. (16045)
- RUBBERMAID COMMERCIAL Axle (FG3559L30000)
- DURHAM MFG Stock cart, 4 shelf, 1-1/2" lips up on top and bottom (RSC-3060-4-3K-MLD-95)
- DAYTON Pallet Jack, Manual Operation, 8000 lb. (493X17)
- PEWAG Chain Sling, G120, TOS, Alloy Steel, 10 ft L (7G120TOS/10)
- PEWAG Chain Sling, G120, SOG, Alloy Steel, 5 ft. L (7G120SOG/5)
- PEWAG Chain Sling, G120, SSG, Alloy Steel, 10 ft L (10G120SSG/10)
- PEWAG Chain Sling, G120, QOS, Alloy Steel, 5 ft. L (10G120QOS/5)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 10 ft L (10G120SGG/10)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 10 ft L (7G120SGG/10)
- CROSBY Latch Kit, SS, 19/32 in., 13/64 in. (1090107)
- Pewag Chain Slings