Shop All Chain Slings
Pewag
Chain Sling, G100, SOSXK, Alloy Steel, 5 ft.
Mfr # 7G100SOSXK/5
Zoro # G6670605
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOS
- Sling Length 5 ft
- Sling Capacity @ 90 Degrees 4,300 lb
- Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pewag
- MFR # 7G100SOSXK/5
- Zoro # G6670605
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 9/32 in |
Master Link/Bail Opening Height | 4 1/4 in |
Length | 5 ft. |
Master Link/Bail Opening Width | 2 3/8 in |
Sling Leg Length | 3 7/8 ft |
Hook Opening Width | 1 1/64 in |
Master Link Inside Width | 2 3/4 in |
Master Link Inside Length | 4 3/4 in |
Chain Trade Size | 9/32 in |
Description
Chain Sling, Sling Type SOS, Sling Material Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 3 7/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 1/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 4 3/4 in, Master Link Inside Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Griphoist Manual Wire Rope Hoist, 4,000 lb. 2 Ton, 30 ft Lift, TU28 (01609902430K)
- CM Contact and Button Assembly (36987)
- YOKE Coupling Link, 1/4 to 5/16 In, 5700 lb (X-015-07)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Black (464BLK)
- PEWAG Chain Sling, G100, SOSXK, Alloy Steel, 10 ft (10G100SOSXK/10)
- PEWAG Chain Sling, G120, SSG, Alloy Steel, 10 ft L (13G120SSG/10)
- PEWAG Chain Sling, G120, SOS, Alloy Steel, 5 ft. L (7G120SOS/5)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 10 ft L (10G120QOG/10)
- PEWAG Chain Sling, G120, SSG, Alloy Steel, 10 ft L (10G120SSG/10)
- PEWAG Chain Sling, G120, QOS, Alloy Steel, 10 ft L (7G120QOS/10)
- US CARGO CONTROL 1/2" x 10', Pewag Adjustable 2Leg Chain Sling w/ Sling Hooks-Grade120 (12G120DOSA-10)
- Pewag Slings