Shop All Chain Slings
Pewag
Chain Sling, G100, DOSXK, Alloy Steel, 5 ft.
Mfr # 7G100DOSXK/5
Zoro # G8494525
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOG
- Sling Length 5 ft
- Sling Capacity @ 30 Degrees 4,300 lb
- Sling Capacity @ 45 Degrees 6,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pewag
- MFR # 7G100DOSXK/5
- Zoro # G8494525
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 9/32 in |
Master Link/Bail Opening Height | 4 1/4 in |
Length | 5 ft. |
Master Link/Bail Opening Width | 2 3/8 in |
Master Link Inside Length | 5 1/2 in |
Hook Opening Width | 1 1/64 in |
Chain Trade Size | 9/32 in |
Master Link Inside Width | 3 1/8 in |
Sling Leg Length | 3 7/8 ft |
Description
Chain Sling, Sling Type DOG, Sling Material Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length 3 7/8 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 1 1/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 3 1/8 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Stair Climbing Hand Truck (274101)
- SAFCO Steel Wire Wire Mail Cart, 600-lb Cap, 18-3/4wX26-3/4, 1 Shelves, 600 lb (5235GR)
- BULLDOG WINCH 9800lb Trailer Winch (10061)
- ZORO SELECT Rope, 600ft, Wht, 1430lb., Nylon (430240-WHT-00600-05131)
- PEWAG Chain Sling, G120, TOS, Alloy Steel, 5 ft. L (7G120TOS/5)
- PEWAG Chain Sling, G120, SOS, Alloy Steel, 10 ft L (13G120SOS/10)
- PEWAG Chain Sling, G100, SOSXK, Alloy Steel, 5 ft. (7G100SOSXK/5)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 10 ft L (7G120QOG/10)
- PEWAG Chain Sling, G120, DOS, Alloy Steel, 5 ft. L (10G120DOS/5)
- PEWAG Chain Sling, G120, QOS, Alloy Steel, 5 ft. L (10G120QOS/5)
- US CARGO CONTROL 5/16" x 6' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100DOS-6)
- Pewag Chain Slings