Shop All Chain Slings
Pewag
Chain Sling, G100, DOSXK, Alloy Steel, 5 ft.
Mfr # 10G100DOSXK/5
Zoro # G8494543
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Capacity @ 30 Degrees 8,800 lb
- Sling Capacity @ 45 Degrees 12,400 lb
- Sling Capacity @ 60 Degrees 15,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pewag
- MFR # 10G100DOSXK/5
- Zoro # G8494543
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 3/8 in |
Master Link/Bail Opening Height | 6 1/4 in |
Master Link/Bail Opening Width | 3 1/2 in |
Length | 5 ft. |
Hook Opening Width | 1 7/32 in |
Sling Leg Length | 3 1/2 ft |
Chain Trade Size | 3/8 in |
Master Link Inside Width | 4 1/8 in |
Master Link Inside Length | 6 3/4 in |
Description
Chain Sling, Sling Type DOS, Sling Material Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length 3 1/2 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 1 7/32 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 6 3/4 in, Master Link Inside Width 4 1/8 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Label Kit (PK-L-2032-XX)
- VESTIL Yellow Steel Fold Down Work Platform 37" x 37" 600lb Capacity (WP-3737-FD)
- DAYTON Safety Latch Kit (GGS_56900)
- PARTNERS BRAND Double Braided Nylon Rope, 6,500 lb, 1/2", White, 600'/Case (TWR127)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 10 ft (10G100DOSXK/10)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 10 ft L (10G120SGG/10)
- PEWAG Chain Sling, G100, SOSXK, Alloy Steel, 10 ft (10G100SOSXK/10)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 5 ft. L (13G120SGG/5)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 10 ft (7G100DOSXK/10)
- PEWAG Chain Sling, G120, TOS, Alloy Steel, 5 ft. L (7G120TOS/5)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 4ft (932SOSW10X4)
- Pewag Slings