Shop All Chain Slings
Pewag
Chain Sling, G100, DOSXK, Alloy Steel, 10 ft
Mfr # 7G100DOSXK/10
Zoro # G7037292
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Length 10 ft
- Sling Capacity @ 30 Degrees 4,300 lb
- Sling Capacity @ 45 Degrees 6,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pewag
- MFR # 7G100DOSXK/10
- Zoro # G7037292
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Chain Size | 9/32 in |
Master Link/Bail Opening Height | 4 1/4 in |
Length | 10 ft. |
Master Link/Bail Opening Width | 2 3/8 in |
Chain Trade Size | 9/32 in |
Sling Leg Length | 8 7/8 ft |
Hook Opening Width | 1 1/64 in |
Master Link Inside Length | 5 1/2 in |
Master Link Inside Width | 3 1/8 in |
Description
Chain Sling, Sling Type DOS, Sling Material Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 8 7/8 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 1 1/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 3 1/8 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Sensor Cleaning Kit (69030)
- MAG-MATE Lifting Magnet, 50 Lb Flat Steel Cap (B100)
- CAMPBELL CHAIN & FITTINGS 1" Double End, Round Eye Swivel, #2225Z (T7640322)
- LITTLE GIANT Gas Cylinder Truck, 8 Cylinder Capacity (GST88PH)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 5 ft. L (7G120QOG/5)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 5 ft. L (13G120SGG/5)
- PEWAG Chain Sling, G120, SSS, Alloy Steel, 5 ft. L (10G120SSS/5)
- PEWAG Chain Sling, G120, TOS, Alloy Steel, 10 ft L (7G120TOS/10)
- PEWAG Chain Sling, G120, SSG, Alloy Steel, 10 ft L (10G120SSG/10)
- PEWAG Chain Sling, G120, TOS, Alloy Steel, 5 ft. L (7G120TOS/5)
- US CARGO CONTROL 9/32" x 6' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100QOS-6)
- Pewag Chain Slings