Shop All Chain Slings
Pewag
Chain Sling, G100, DOGXK, Alloy Steel, 10 ft
Mfr # 10G100DOGXK/10
Zoro # G6521295
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOG
- Sling Length 10 ft
- Sling Capacity @ 30 Degrees 8,800 lb
- Sling Capacity @ 45 Degrees 12,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pewag
- MFR # 10G100DOGXK/10
- Zoro # G6521295
- Country of Origin Multiple
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Chain Size | 3/8 in |
Length | 10 ft. |
Master Link/Bail Opening Height | 6 1/4 in |
Master Link/Bail Opening Width | 3 1/2 in |
Sling Leg Length | 8 5/8 ft |
Master Link Inside Width | 4 1/8 in |
Chain Trade Size | 3/8 in |
Hook Opening Width | 33/64 in |
Master Link Inside Length | 6 3/4 in |
Description
Chain Sling, Sling Type DOG, Sling Material Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 8 5/8 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 6 3/4 in, Master Link Inside Width 4 1/8 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Right Hand Wheel Bracket (210100)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8908)
- KELLEY Lever Lip Lock For Kelley Fx Board Sprin (155-150)
- CASTERHQ Floor Truck Lock, 5" (FLPLS5)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 10 ft L (7G120SGG/10)
- PEWAG Chain Sling, G120, SSS, Alloy Steel, 5 ft. L (7G120SSS/5)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 10 ft (7G100DOSXK/10)
- PEWAG Chain Sling, G120, TOS, Alloy Steel, 5 ft. L (7G120TOS/5)
- PEWAG Chain Sling, G100, QOSXK, Alloy Steel, 5 ft. (7G100QOSXK/5)
- PEWAG Chain Sling, G120, QOS, Alloy Steel, 5 ft. L (10G120QOS/5)
- US CARGO CONTROL 5/16" x 12' - 3 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100TOG-12)
- Pewag Chain Slings