Shop All Chains
Pewag
Chain, Grade 63, Trade Size 5/8 in, 316L SS
Mfr # 40205/100
Zoro # G3720389
product price: $7,258.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,258.99
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 5/8 in
- Chain Link Style Straight
- Working Load Limit 13,900 lb
- Grade 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/8 in |
Length | 100 ft |
Link Inside Width | 7/8 in |
Overall Length | 100 ft |
Link Inside Length | 1 7/8 in |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability For Lifting, Working Load Limit 13,900 lb, Chain Grade 63, Trade Size 5/8 in, Link Inside Length 1 7/8 in, Link Type Straight, Link Inside Width 7/8 in, Overall Length 100 ft, Links per Foot 7, Compatible Fitting Thickness 51/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 650 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, WINCH HOOK (92090)
- ZORO SELECT Donut Bumper, W 3 x L 3 Inches, Plastic (DB)
- BARON Galvanized Galvanized Steel 1/4 in. D X 50 ft. L Aircraft Cable (09005)
- CHASE Swinging Door, 7 x 6 ft, Forest Green, PR (7284XDFGR)
- PEWAG Chain, 100 ft. L, Trade Size 5/16 in. (36128/100)
- PEWAG Chain, 25 ft. L, Trade Size 3/16 in. (4511/25)
- PEWAG Chain, 5 ft L, Working Load Limit 3550 lb. (36129/5)
- PEWAG Chain, 25 ft. L, Working Load Limit 55 lb. (36085/25)
- PEWAG Chain, 10 ft L, Working Load Limit 410 lb. (36125/10)
- PEWAG Chain, Trade Size 1/8 in., 304L SS (4893/100)
- CAMPBELL CHAIN & FITTINGS 3/16" Grade 30 Proof Coil Chain, Galvanized, 150' per Square Pail (T0143336)
- Pewag Chains