Shop All Chains
Pewag
Chain, Grade 63, Trade Size 3/8 in.
Mfr # 39568/100
Zoro # G3720468
product price: $2,863.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,863.99
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 5,500 lb
- Grade 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 100 ft |
Link Inside Length | 1 1/8 in |
Link Inside Width | 1/2 in |
Overall Length | 100 ft |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability For Lifting, Working Load Limit 5,500 lb, Chain Grade 63, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 100 ft, Links per Foot 11, Compatible Fitting Thickness 33/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 650 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Polyurethane, 10 in, 1750 lb (1NVX2)
- VESTIL Yellow Welding Cylinder Hand Truck Molded Rubber Wheel 150 lb Capacity (CYHT-1)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 6 in W, Nylon, Yellow (EEF2-906-9)
- ZORO SELECT Plate Caster, 220 lb. Load Rating (LDA-PATH 75G-FI)
- PEWAG Chain, Trade Size 3/8 in, 316L SS (39568/10)
- PEWAG Chain, 5 ft L, Grade 63, Trade Size 3/8 in. (39568/5)
- PEWAG Chain, 25 ft L, Trade Size 3/8 in, Straight (39568/25)
- PEWAG Chain, 10 ft L, Trade Size 1/8 in., 304L SS (4893/10)
- PEWAG Chain, 25 ft. L, Trade Size 9/32 in. (4514/25)
- PEWAG Chain, 5 ft. L, Working Load Limit 55 lb. (36085/5)
- DAYTON Proof Coil Chain, 3/8 in, 200 ft L, 2650 lb (34RZ15)
- Pewag Chains