Shop All Chains
Pewag
Chain, Grade 63, Trade Size 3/16 in.
Mfr # 38094/25
Zoro # G3720556
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 3/16 in
- Chain Link Style Straight
- Working Load Limit 1,400 lb
- Grade 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 3/16 in |
Length | 25 ft |
Overall Length | 25 ft |
Link Inside Width | 1/4 in |
Link Inside Length | 5/8 in |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability For Lifting, Working Load Limit 1,400 lb, Chain Grade 63, Trade Size 3/16 in, Link Inside Length 5/8 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 25 ft, Links per Foot 21, Compatible Fitting Thickness 9/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 650 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Zinc Plated, 35' per Reel (T0722327)
- NITE IZE Tie-Down Strap, 6 ft. L, 1" W (CJWR6-09-R6)
- VESTIL Replacement Top (35-514-037)
- RWM Rigid, w/8x2" Cast Iron Wheel (46-CIR-0820-R)
- PEWAG Chain, Trade Size 3/16 in, 304L SS (38094/10)
- PEWAG Chain, 5 ft. L, Grade 63,304L SS (38094/5)
- PEWAG Chain, Trade Size 3/16 in., Straight (38094/100)
- PEWAG Chain, 100 ft L, Working Load Limit 55 lb. (36085/100)
- PEWAG Chain, 5 ft L, Trade Size 3/8 in., 304L SS (4517/5)
- PEWAG Chain, 100 ft L, Working Load Limit 410 lb (36125/100)
- STENS Chain Breaker For Repairing #35, #40, #41 And #50 Series Roller Chain (750-434)
- Pewag Chains