Shop All Chains
Pewag
Chain, Grade 63, Trade Size 1/2 in, 316L SS
Mfr # 39904/10
Zoro # G3720440
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 9,300 lb
- Grade 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/2 in |
Length | 10 ft |
Overall Length | 10 ft |
Link Inside Length | 1 1/2 in |
Link Inside Width | 3/4 in |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability For Lifting, Working Load Limit 9,300 lb, Chain Grade 63, Trade Size 1/2 in, Link Inside Length 1 1/2 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 10 ft, Links per Foot 8, Compatible Fitting Thickness 43/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 650 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACTOR 55 WINCH ACCESSORIES, INTERNAL RETAINING RING QTY 5 -- (10513)
- CAMPBELL CHAIN & FITTINGS 1/4" Anchor Shackle, Screw Pin, Hot Galvanized (T9640435)
- BISHAMON Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L (L5K-4872)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Silver (EE2803TFX10)
- PEWAG Chain, 5 ft L, Trade Size 3/8 in., 304L SS (4517/5)
- PEWAG Chain, 25 ft. L, Trade Size 3/16 in. (4511/25)
- PEWAG Chain, 25 ft. L, Trade Size 3/8 in. (4517/25)
- PEWAG Chain, 10 ft. L, Trade Size 5/16 in. (4515/10)
- PEWAG Chain, 5 ft L, Working Load Limit 3550 lb. (36129/5)
- PEWAG Chain, Trade Size 9/32 in., Straight (38113/25)
- PEERLESS Chain, Straight, 5 ft., 8800 lb., Welded (5510405)
- Pewag Chains, Ropes & Cables