Shop All Chains
Pewag
Chain, 5 ft. L, Working Load Limit 410 lb.
Mfr # 36125/5
Zoro # G3721019
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Lifting No
- Trade Size 1/8 in
- Chain Link Style Straight
- Working Load Limit 410 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/8 in |
Length | 5 ft |
Link Inside Width | 1/4 in |
Link Inside Length | 1 in |
Overall Length | 5 ft |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 410 lb, Chain Grade 30, Trade Size 1/8 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 5 ft, Links per Foot 13, Compatible Fitting Thickness 15/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Yellow (EN1602DX12)
- LIFT-ALL Roundsling, Endless, 13 ft L, 8400 lb Cap (EN90X13)
- HAMPTON Stainless Steel Turnbuckle 350 lb (02-3426-206)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (326G)
- PEWAG Chain, 5 ft. L, Grade 63,304L SS (38094/5)
- PEWAG Chain, 10 ft L, Trade Size 3/8 in., 304L SS (4517/10)
- PEWAG Chain, Trade Size 3/16 in, 304L SS (38094/10)
- PEWAG Chain, 25 ft L, Trade Size 1/8 in., 304L SS (4893/25)
- PEWAG Chain, Grade 63, Trade Size 3/16 in. (38094/25)
- PEWAG Chain, Trade Size 3/16 in., 304L SS (4511/10)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Yellow Polycoat, 75' per Square Pail (PD0143426)
- Pewag Chains