Shop All Chains
Pewag
Chain, 5 ft L, Working Load Limit 3550 lb.
Mfr # 36129/5
Zoro # G3720851
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 3,550 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 5 ft |
Overall Length | 5 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 1/8 in |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 3,550 lb, Chain Grade 30, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 5 ft, Links per Foot 11, Compatible Fitting Thickness 33/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 4-Step (KDEC104246-Y)
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-52K-8P)
- DAYTON Wire Rope Sleeve, 1/32 In, Copper, PK25 (2VKA2)
- ALL MATERIAL HANDLING AMH Manual Hoist 1.0t-20'Lift-18'Drop-USA Chain Overload Protected (MA010-20-18UV)
- PEWAG Chain, 25 ft L, Working Load Limit 3550 lb (36129/25)
- PEWAG Chain, 5 ft. L, Working Load Limit 55 lb. (36085/5)
- PEWAG Chain, 10 ft L, Working Load Limit 2850 lb (36128/10)
- PEWAG Chain, 10 ft L, Working Load Limit 410 lb. (36125/10)
- PEWAG Chain, 25 ft. L, Trade Size 9/32 in. (4514/25)
- PEWAG Chain, 25 ft. L, Working Load Limit 55 lb. (36085/25)
- US CARGO CONTROL 1/2" x 2' Pewag Security Chain Kit w/Viro Lock (SC1202-LK-PW)
- Pewag Chains