Shop All Chains
Pewag
Chain, 5 ft L, Working Load Limit 2850 lb.
Mfr # 36128/5
Zoro # G3720897
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 2,850 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 5 ft |
Overall Length | 5 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 in |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 2,850 lb, Chain Grade 30, Trade Size 5/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 5 ft, Links per Foot 13, Compatible Fitting Thickness 7/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Plate Caster, Rgd, Polyurthn, 10", 5000 lb (76-UIB-1030-R-INF-90RT)
- WMI Leveling Caster, Imperial Stem, 1100 lb. (WMPIN-120S)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EE1803NFX20)
- BAUER LADDER 16' Guard Rail Kit 1 Side For 6" Side Rails (08209)
- PEWAG Chain, 100 ft. L, Trade Size 5/16 in. (36128/100)
- PEWAG Chain, 10 ft L, Working Load Limit 2850 lb (36128/10)
- PEWAG Chain, 10 ft L, Working Load Limit 410 lb. (36125/10)
- PEWAG Chain, 5 ft L, Trade Size 3/8 in., 304L SS (4517/5)
- PEWAG Chain, 5 ft L, Working Load Limit 3550 lb. (36129/5)
- PEWAG Chain, Trade Size 3/16 in., Straight (38094/100)
- JUSTRITE Chain and Clip Assembly (27525)
- Pewag Chains