Shop All Chains
Pewag
Chain, 5 ft L, Working Load Limit 1200 lb.
Mfr # 36126/5
Zoro # G3720976
original price:
$50.79
7% off
new price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/16 in
- Chain Link Style Straight
- Working Load Limit 1,200 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/16 in |
Length | 5 ft |
Overall Length | 5 ft |
Link Inside Length | 1 in |
Link Inside Width | 3/8 in |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 1,200 lb, Chain Grade 30, Trade Size 3/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 5 ft, Links per Foot 13, Compatible Fitting Thickness 11/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pin, 3 Tons (GGS_48381)
- WERNER 9 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6206-4C)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm PU Wheel, 1/2-13 Stem, Swivel, 500 kg Cap, NBR Foot Pad, Black (GDR-80-S-HUP-FBL-1/2)
- BIL-JAX Panel Guard - End Panel w/Toeboard - #6 - 5' L (0012-036-05)
- PEWAG Chain, 25 ft. L, Trade Size 9/32 in. (4514/25)
- PEWAG Chain, 5 ft. L, Working Load Limit 55 lb. (36085/5)
- PEWAG Chain, Trade Size 9/32 in., Straight (38113/25)
- PEWAG Chain, 5 ft L, Working Load Limit 2850 lb. (36128/5)
- PEWAG Chain, 10 ft L, Trade Size 1/8 in., 304L SS (4893/10)
- PEWAG Chain, 10 ft L, Working Load Limit 2850 lb (36128/10)
- DAYTON Chain, 1 Size, 100 ft., 390 lb. (1DKC1)
- Pewag Chains