Shop All Chains
Pewag
Chain, 5 ft L, Trade Size 9/32 in., 304L SS
Mfr # 4514/5
Zoro # G3720696
original price:
$104.74
28% off
new price: $74.95
/ea
Not eligible for select promotions
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 9/32 in
- Chain Link Style Straight
- Working Load Limit 2,000 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 9/32 in |
Length | 5 ft |
Link Inside Length | 7/8 in |
Link Inside Width | 1/2 in |
Overall Length | 5 ft |
Description
Straight Chain, Chain Type Not Applicable, Material 304 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 2,000 lb, Chain Grade 30, Trade Size 9/32 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 5 ft, Links per Foot 14, Compatible Fitting Thickness 27/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Duraglide 5 in Swivel Plate Caster w/ Brake (6C525001PPPGTLB)
- US CARGO CONTROL Mounting Ring Flush Mount Zinc Plated 1,200 lb (PF5ZC)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 4' - 2-ply (EE2-904-04-T3)
- DAYTON Cable, 1/16 in., 50 ft., 1 x 7, SS (33RG66)
- PEWAG Chain, 25 ft. L, Trade Size 9/32 in. (4514/25)
- PEWAG Chain, 10 ft. L, Working Load Limit 55 lb. (36085/10)
- PEWAG Chain, 5 ft L, Trade Size 3/16 in., 304L SS (4511/5)
- PEWAG Chain, 25 ft L, Working Load Limit 410 lb. (36125/25)
- PEWAG Chain, Trade Size 3/16 in., Straight (38094/100)
- PEWAG Chain, 25 ft. L, Trade Size 3/16 in. (4511/25)
- CAMPBELL CHAIN & FITTINGS 3/8" Mooring Chain, Hot Galvanized, 400' per Drum (T0129332)
- Pewag Chains