Shop All Chains
Pewag
Chain, 5 ft L, Trade Size 5/16 in., 304L SS
Mfr # 4515/5
Zoro # G3720650
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 2,850 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 5 ft |
Link Inside Length | 1 in |
Link Inside Width | 1/2 in |
Overall Length | 5 ft |
Description
Straight Chain, Chain Type Not Applicable, Material 304 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 2,850 lb, Chain Grade 30, Trade Size 5/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 5 ft, Links per Foot 13, Compatible Fitting Thickness 7/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP2/0GRN125' (PE0722027N)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Black (EEF2-902CW-12)
- WOODS POWR-GRIP Suction Cup Mount, 6 In Dia, Tie-Down (TL6TD)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000C2-20)
- PEWAG Chain, 10 ft. L, Trade Size 5/16 in. (4515/10)
- PEWAG Chain, Trade Size 5/16 in., 304L SS (4515/100)
- PEWAG Chain, 5 ft L, Trade Size 3/8 in., 304L SS (4517/5)
- PEWAG Chain, 25 ft L, Working Load Limit 3550 lb (36129/25)
- PEWAG Chain, Trade Size 3/16 in, 304L SS (38094/10)
- PEWAG Chain, 100 ft. L, Trade Size 5/16 in. (36128/100)
- PEERLESS CHAIN 1/0 TWIST COIL 225'/PL ZINC, 5351035 (5351035)
- Pewag Chains