Shop All Chains
Pewag
Chain, 5 ft L, Grade 63, Trade Size 3/8 in.
Mfr # 39568/5
Zoro # G3720495
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 5,500 lb
- Grade 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 5 ft |
Overall Length | 5 ft |
Link Inside Length | 1 1/8 in |
Link Inside Width | 1/2 in |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability For Lifting, Working Load Limit 5,500 lb, Chain Grade 63, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 5 ft, Links per Foot 11, Compatible Fitting Thickness 33/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 650 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Brake Kit, Side Cam (1NWK9)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 200 lb., Sym (1NXC2)
- ESCO EQUIPMENT Truck Wheel Dolly (70130)
- TRI-ARC 112 in Ladder, Steel, 7 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7507242)
- PEWAG Chain, Trade Size 3/8 in, 316L SS (39568/10)
- PEWAG Chain, Grade 63, Trade Size 3/8 in. (39568/100)
- PEWAG Chain, 25 ft L, Trade Size 3/8 in, Straight (39568/25)
- PEWAG Chain, Trade Size 1/8 in., 304L SS (4893/100)
- PEWAG Chain, 100 ft L, Working Load Limit 410 lb (36125/100)
- PEWAG Chain, Trade Size 3/16 in., 304L SS (4511/10)
- KINGCHAIN 65 ft. Spiral Oval Antique Brass Decorative Chain (540542)
- Pewag Chains, Ropes & Cables