Shop All Chains
Pewag
Chain, 5 ft. L, Grade 63,304L SS
Mfr # 38094/5
Zoro # G3720571
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 3/16 in
- Chain Link Style Straight
- Working Load Limit 1,400 lb
- Grade 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 3/16 in |
Length | 5 ft |
Overall Length | 5 ft |
Link Inside Width | 1/4 in |
Link Inside Length | 5/8 in |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability For Lifting, Working Load Limit 1,400 lb, Chain Grade 63, Trade Size 3/16 in, Link Inside Length 5/8 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 5 ft, Links per Foot 21, Compatible Fitting Thickness 9/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 650 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 6"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC6-2)
- DAYTON Round Sling, Endless, 20 ft., 21,200 lb. (2MJR1)
- US CARGO CONTROL 2" x 18' Orange Ratchet Strap w/ Black Flat Hook (5018FH-OR)
- TECHNIBILT SHELVING SYSTEMS Mini Security Cage, 4-Shelf, 18x36x40 (MB1836-4)
- PEWAG Chain, Trade Size 3/16 in., Straight (38094/100)
- PEWAG Chain, Trade Size 3/16 in, 304L SS (38094/10)
- PEWAG Chain, Grade 63, Trade Size 3/16 in. (38094/25)
- PEWAG Chain, 5 ft L, Grade 63, Trade Size 3/8 in. (39568/5)
- PEWAG Chain, Trade Size 1/8 in., 304L SS (4893/100)
- PEWAG Chain, 25 ft L, Trade Size 3/8 in, Straight (39568/25)
- GEC Mr. Chain Plastic Chain, 3/4in Link, 25'L, HDPE, Safety Green (00014-25)
- Pewag Chains